Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor

Stainless Steel Belt Conveyor. Speedaire Air Tank- 5 Gallon. Lincoln Motor, 1/2 hp, 1725 rpm, 115-208/230 V, 8/4-4 amps, 60 Hz, single phase. Morse Raider Gear Drive, 20 ratio, 86.25 rpm (final). Infeed/exit height: 43 in. Overall dimensions: 88 in. L x 34 in. W x 57-1/2 in. H.

Product Details

  • Stock No: OI232.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Belt Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed