Stainless Steel Blender

Stainless Steel Blender

Ribbon Blender. Internal dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 2 ft. H. Dayton model 3KW98 2 HP motor. Manual side dump out. Overall dimensions: 4 ft. 1 in. L x 2 ft. 3 in. W x 4 ft. H.

Product Details

  • Product ID: 12717
  • Stock No: PMHT10.1a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Ribbon Blender. Internal dimensions: 2 ft. 10 in. L x 1 ft. 8 in. W x 2 ft. H. Dayton model 3KW98 2 HP motor. Manual side dump out. Overall dimensions: 4 ft. 1 in. L x 2 ft. 3 in. W x 4 ft. H.
  • manufacturer: Not Specified
  • name: Stainless Steel Blender
  • product_id: 12717
  • stock_no: PMHT10.1a

Stainless Steel Blender

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed