Stainless Steel Bowls- 40 Quart

Stainless Steel Bowls- 40 Quart

Stainless Steel Bowls- 40 Quart. Easy grab handles. Inside dimensions (straight wall): 16 in. dia. x 8 in. H. Overall dimensions: 18 in. L x 21 in. W x 15 in. H.

Product Details

  • Stock No: 2.GR895a.a-02
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 18
  • Width (Inches): 21
  • Height (Inches): 15

Additional Product Details

Stainless Steel Bowls- 40 Quart
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed