Stainless Steel Bowls on Carts- 100 Gallon

Stainless Steel Bowls on Carts- 100 Gallon

(3) Stainless Steel Bowls on Carts- 100 Gallon. Inside dimensions: 47 in. dia. x 17 in. H. Mounted on rolling cart. Gear diameter: 27 in. Gear pitch: 3/4 in. Base: 6 in. dia. Overall dimensions: 47 in. L x 45 in. W x 36 in. H.

Product Details

  • Stock No: OI260.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Bowls on Carts- 100 Gallon