Stainless Steel Cap Feeder

Stainless Steel Cap Feeder

Stainless Steel Cap Feeder. Cap size: 5 in. dia. x 1 in. H. Bowl diameter: 23 in. Bronco II Variable Frequency Inverter, power supply input: 115/230 VAC, 15 amps, 50/60 Hz, power supply output: 0-90/0-180 VDC, 10 amps, 50/100 VDC-100/200 VDC, 1 amp. KB Penta Power DC Motor Speed Controller. Infeed height: 7 ft. 6 in. H. Exit height: 6 ft. 7 in. H. Overall dimensions: 3 ft. 4 in. L x 2 ft. 10 in. W x 7 ft. 6 in. H.

Product Details

  • Product ID: 3971
  • Stock No: FHF292a.1
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Stainless Steel Cap Feeder. Cap size: 5 in. dia. x 1 in. H. Bowl diameter: 23 in. Bronco II Variable Frequency Inverter, power supply input: 115/230 VAC, 15 amps, 50/60 Hz, power supply output: 0-90/0-180 VDC, 10 amps, 50/100 VDC-100/200 VDC, 1 amp. KB Penta Power DC Motor Speed Controller. Infeed height: 7 ft. 6 in. H. Exit height: 6 ft. 7 in. H. Overall dimensions: 3 ft. 4 in. L x 2 ft. 10 in. W x 7 ft. 6 in. H.
  • manufacturer: Not Specified
  • name: Stainless Steel Cap Feeder
  • product_id: 3971
  • stock_no: FHF292a.1

Stainless Steel Cap Feeder

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed