Stainless Steel Cascading Holding Tank

Stainless Steel Cascading Holding Tank

Stainless Steel Cascading Holding Tank. Fill tank- 80 Gallon. Lower Receiving Tank- 150 Gallon. System is equipped with: Tri-Clover Centrifugal Pump, control panel with on/off, emergency stop, valve hand/off/auto, start/stop pump switches. Outlets: (1) 3 in. valve (fill tank discharge), (1) 3 in. dia. S-line fitting (receiver discharge). Overall dimensions: 75 in. L x 71 in. W x 58 in. H.(H17).

Product Details

  • Stock No: SFEP142.7
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlets: (1) 3 in. valve (fill tank discharge), (1) 3 in. dia. S-line fitting (receiver discharge).

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 75
  • Width (Inches): 71
  • Height (Inches): 58

Additional Product Details

Stainless Steel Cascading Holding Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed