Stainless Steel Chain Conveyor
Stainless Steel Chain Conveyor
Stainless Steel Chain Conveyor. Maximum product width: 11 in. Leeson Motor, 1.5 hp, 1725/1425 rpm, 208-260/460 V, 4.6/5.4 amps, 60/50 Hz, 3 phase. Rolls on (8) wheels for easy maneuverability. Infeed/exit height: 45-1/2 in. H. Overall dimensions: 26 ft. 4 in. L x 34 in. W x 46 in. H.
Product Details
- Product ID: 7838
- Stock No: ERCS018.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Chain Conveyor. Maximum product width: 11 in. Leeson Motor, 1.5 hp, 1725/1425 rpm, 208-260/460 V, 4.6/5.4 amps, 60/50 Hz, 3 phase. Rolls on (8) wheels for easy maneuverability. Infeed/exit height: 45-1/2 in. H. Overall dimensions: 26 ft. 4 in. L x 34 in. W x 46 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Chain Conveyor
- product_id: 7838
- stock_no: ERCS018.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.