- Product Details
Stainless Steel Cheese Vat
Stainless Steel Cheese Vat. Model: N/A. S/N: N/A. Inside dimensions: 326 in. L x 63 in. W x 27 in. H. Inlets/outlets: (1) 1/2 in. dia. NPT, (1) 1/2 in. dia. FPT, (1) 3/4 in. dia. NPT 90 degree elbow, (1) 1 in. dia. FPT, and (2) 3 in. threaded outlets. Overall dimensions: 340 in. L x 70 in. W x 31-1/2 in. H.
Product Details
- Stock No: OI142.
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!