- Product Details
Stainless Steel Cheese Vat
Stainless Steel Cheese Vat. Model: 00015000A0. S/N: 90911. Inside dimensions: 287 in. L x 58 in. W x 21 in. H. Inlets/outlets: (1) 1-1/4 in. dia. pipe, (1) 2 in. dia. NPT, (1) 2 in. dia. NPT 90 degree elbow, (1) 3 in. dia. threaded connection. Overall dimensions: 303 in. L x 64 in. W x 37-1/2 in. H.
Product Details
- Stock No: OI143.
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!