Stainless Steel Chopper-Grinder

Stainless Steel Chopper-Grinder

Stainless Steel Chopper-Grinder. Number of rollers: 2. Roller dimensions: 1 ft. 1 in. dia. x 2 ft. 5-1/2 in. L. Distance between rolls: 1 in. Pulley diameter: 1 ft. 2 in. Inlets: (1) 2 ft. 6 in. L x 2 ft. 4-3/4 in. W infeed. Outlets: (1) 2 ft. 6 in. L x 2 ft. 4-3/4 in. W discharge. Overall dimensions: 4 ft. 5 in. L x 3 ft. 5 in. W x 1 ft. 10 in. H.

Product Details

  • Stock No: JMB004a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Chopper-Grinder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed