Stainless Steel CIP Tank - 150 Gallons

Stainless Steel CIP Tank - 150 Gallons

Stainless Steel CIP Tank. 150 gallon stainless steel tank. Inside tank dimensions: 2 ft. 10 in. dia. x 4 ft. 2 in. H. Inlets: (3) 2 in. dia. S-line fittings, (2) 1-1/2 in. dia. FNPT fittings. Outlets: (1) 2 in. dia. S-line fitting, (1) 2-1/2 in. dia. S line fitting, (1) 2-1/2 in. dia. overflow port. Overall dimensions: 3 ft. 5 in. dia. x 6 ft. 1 in. H.

Product Details

  • Stock No: HDST117.31
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel CIP Tank - 150 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed