Stainless Steel Concentrated Heater Tank-40 Gallons
Stainless Steel Concentrated Heater Tank-40 Gallons. Inlets: (1) 1 in. dia. S-Line, (1) 1-1/2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 1 in. dia. S-Line, (1) 1 in. dia. NPT (female) Overall dimensions: 24 in. dia. x 48 in. L.
Product Details
- Stock No: RCCB302.6
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Processing Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. S-Line, (1) 1-1/2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 1 in. dia. S-Line, (1) 1 in. dia
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 24