Stainless Steel Conveyor

Stainless Steel Conveyor

Stainless Steel Conveyor, Belt dimensions: 69 in. L x 12 in. W. Conveyor height off ground: 29 in. Motor specs: 1/2 hp, 1,740 rpm, 208-220/440 V, 1.84/0.92 amps, 60 Hz, 3 phase. Morse Raider Reducer: Ratio: 50, Output Torque: 309 in. lbs. Conveyor final speed: 35 rpm. Overall dimensions: 72 in. L x 29 in. W x 59 in. H.

Product Details

  • Stock No: EEGC288.2a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed