Stainless Steel Conveyor
Stainless Steel Conveyor, with a Teflon belt, 7-1/2 in. W, 143 in. L, 35 in. H. Has a reliance motor and drive ID P56H5069U, 3 ph, ½ hp, 1,725 rpm, 208/230/460/480 volt, 2.4-2.4amp, 60hz. Drive is a ti gear, maximum input hp 0.58. Overall measurements 18 in. W, 144 in. L, 45 in. H.
Product Details
- Stock No: OI53
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!