Stainless Steel COP Jet Spray Wash Tank- 170 Gallon

Stainless Steel COP Jet Spray Wash Tank- 170 Gallon

Stainless Steel COP Jet Spray Wash Tank- 170 Gallon. Dual manifolds evenly distribute cleaning agent through (18) 3/8 in. dia. spray ports. Tank is equipped with an Anderson ACR 700 temperature recorder. Ampco Pump. Baldor Industrial Motor, 10 hp, 3,500 rpm, 230/460 V, 23/11.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. NPT ball valve (female). Outlets: (1) 3/4 in. dia. NPT, (1) 3/4 in. dia. ball valve (female), (1) 2 in. dia. threaded fitting. Overall dim: 79 in. L x 30 in. W x 89-1/2 in. H.

Product Details

  • Stock No: HDVR175.42
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel COP Jet Spray Wash Tank- 170 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed