- Product Details
Stainless Steel COP Scrubber / Wash Tank - 180 Gallons
Stainless Steel COP Scrubber / Wash Tank. Approximate capacity: 180 gallons. Internal tank dimensions: 21 in. straight wall x 24 in. W x 122 in. L. Features include (4) deck mounted powered brushes with rail system. Brush diameter: 10 in. Deck height: 14-1/2 in. Rail height 11 in. Baldor Electric Co. industrial motor: 7-1/2 hp, 230/460V, 3450 rpm, 60 Hz, 3 phase. Overall dimensions: 11 ft. 6 in. L x 2 ft. 7-1/2 in. W x 3 ft. 7 in. H.
Product Details
- Stock No: SFPC029.29
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!