Stainless Steel COP Tank-100 Gallon
Stainless Steel COP Tank with Tri-Clover CS216 Centrifugal Pump- 100 Gallon. Tank is mounted on casters for easy positioning. Tri Clover CS216 Centrifugal Pump, Model: CS216MD21-S, S/N: E5214, capacity: 40 gpm @ 170 ft., impeller diameter: 6 in., seal option: type D external balanced seal. Louis Allis Motor, 5 hp, 3500 rpm, 208-220 V, 13.4 amps, 60 Hz, 3 phase. Tri Clover pumps can: handle liquids and semi-solids with entrained vapors, sustain favorable vacuum characteristics, handle viscous products, and provided full CIP service. Inlets: (1) 1 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 80 in. L x 27 in. W x 38 in. H.
Product Details
- Stock No: HDAF528.22a
- Manufacturer: Not Specified
Tank Details