Stainless Steel COP Tank-300 Gallon
Stainless Steel COP Tank-300 Gallon
Stainless Steel COP Tank-300 Gallon. Inside straight-wall dimensions: 12 ft. 2 in. L x 2 ft. 1 in. W x 1 ft. 9-1/2 in. H. (36) 1/2 in. dia. spray ports. Sanitary Centrifugal Pump. Model: 3 x 2-1/2 DCH2. S/N: CC-17552-1-2. Impeller diameter: 6-1/2 in. Baldor Industrial Motor, 15 hp, 3500 rpm, 230/460 V, 37/18.5 amps, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. S-line fittings (media), (1) 12 ft. 2 in. L x 2 ft. W. (top infeed). Outlets: (1) 2 in. dia. S-line fittings, (1) 3 in. dia. S-line fittings. Overall dimensions: 12 ft. 5 in. L x 2 ft. 6 in. W x 3 ft. 6 in. H.
Product Details
- Product ID: 9622
- Stock No: DNBA026
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel COP Tank-300 Gallon. Inside straight-wall dimensions: 12 ft. 2 in. L x 2 ft. 1 in. W x 1 ft. 9-1/2 in. H. (36) 1/2 in. dia. spray ports. Sanitary Centrifugal Pump. Model: 3 x 2-1/2 DCH2. S/N: CC-17552-1-2. Impeller diameter: 6-1/2 in. Baldor Industrial Motor, 15 hp, 3500 rpm, 230/460 V, 37/18.5 amps, 60 Hz, 3 phase. Inlets: (2) 2 in. dia. S-line fittings (media), (1) 12 ft. 2 in. L x 2 ft. W. (top infeed). Outlets: (1) 2 in. dia. S-line fittings, (1) 3 in. dia. S-line fittings. Overall dimensions: 12 ft. 5 in. L x 2 ft. 6 in. W x 3 ft. 6 in. H.
- manufacturer: Not Specified
- name: Stainless Steel COP Tank-300 Gallon
- product_id: 9622
- stock_no: DNBA026
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.