Stainless Steel COP Tank

Stainless Steel COP Tank

COP Tank, inner dimensions: 75 in. L ( 6 ft. 3 in. ) x 20-1/2 in. W x 17 in. H, 9 port spray manifold on each side, ports spaced 8-1/2 in., spray port diameter: 5/16 in., recirculating pump, Ampco centrifugal pump, type Z01, S/N H.55348.1-1, Size: 2-1/2 in. inlet x 2 in. outlet, 10 hp 230/460 volt 3,500 rpm, stainless steel Frame with casters, in-line thermometer, overall dimensions 90 in. L ( 7-1/2 ft. ) x 30 in. W x 55 in. H.

Product Details

  • Stock No: 55.RWMG197
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel COP Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed