Stainless Steel COP Tank with AMPCO Pump - 180 Gallons

Stainless Steel COP Tank with AMPCO Pump - 180 Gallons

Stainless Steel COP Tank with AMPCO Pump. Approximate tank capacity: 180 gallons. AMPCO pump model: 2 ½ X 2 ZC2. Pump S/N: 0398-1272. Impeller diameter: 5 ½ in. Impeller RPM: 3500. Baldor Motor: 230/460 V, 3 phase, 17.2/8.6 A, 60 Hz, 3450 RPM. Inlets/outlets: (2) 2 ½ in. S-line, (2) 2 in. S-line, (1) 1 in. NPT, (2) 1 ½ in. NPT, (1) 2 in. drain. Tank dimensions: 10 ft. 2 in. L x 1 ft. 8 in. W x 1 ft. 5 in. straight side. Overall dimensions: 11 ft. 7 in. L x 2 ft. 5 in. W x 3 ft. 1 in. H.

Product Details

  • Stock No: TACJ0861.20
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel COP Tank with AMPCO Pump - 180 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed