Stainless Steel Delumper with Screw Auger Discharge

Stainless Steel Delumper with Screw Auger Discharge

Stainless Steel Delumper with Screw Auger Discharge. Screw auger dimensions: 18 in. dia. x 12 ft. 7 in. L. (2) Toshiba Motors, 10 hp, 1170 rpm, 230/460 V, 28.4/14.2 amps, 60 Hz, 3 phase. U.S. Syncro Gear Motor (auger), 2 hp, 1800 rpm, 220-440 V, 60 Hz, Gear ratio: 26.7, Final rpm: 66. Infeed height: 69 in. Outlets: 19 in. L x 15 in. W discharge. Overall dimensions: 13 ft. 9 in. L x 5ft. 6 in. W x 5ft. 9 in. H.

Product Details

  • Stock No: OI234.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (2) 10 hp Toshiba Motors, and (1) 2 hp U.S. Suncro Gear Motor (auger)

Dimensions:

  • Length (Inches): 165
  • Width (Inches): 66
  • Height (Inches): 69

Additional Product Details

Stainless Steel Delumper with Screw Auger Discharge
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed