Stainless Steel Dimple Jacketed Tank-300 Gallon
Stainless Steel Dimple Jacketed Tank-300 Gallon. 304 ss. (4) Internal baffles: 36 in. L x 4 in. W. Bridge with mixer port. Temperature gauge port. Inlets: (2) 1-1/4 in. threaded (female). Outlets: (2) 1-1/4 in. threaded (female), tank discharge: 1-1/4 in. diameter valve. Overall dimensions: 50 in. L x 43 in. W x 73 in. H.
Product Details
- Stock No: SPPP274.3a
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!