Stainless Steel Dolly Parton Wash Tank with Stainless Chain Conveyor

Stainless Steel Dolly Parton Wash Tank with Stainless Chain Conveyor

Stainless Steel Wash Tank with Honeycomb Flat Wire Chain Conveyor. Number of roller drums: 5. Drum dimensions: 1 ft. 3 in. dia. x 3 ft. 1 in. L. Push rods: 3/4 in. dia. x 6 in. H. Chain width: 3 ft. Gap between links: 3/4 in. Thickness of flat wire: 0.70 in. Rod diameter: 0.195 in. Pitch: 0.6 in. Cleat height: 1-1/2 in. (2) 1 ft. 4 in. L x 11 in. H. access doors. Baldor Electric Motor, 3 hp, 1750 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. Dodge Speed Reducer, ratio: 14.0, rpm in/out: 1750/125, torque: 4871 in/lbs. Stairway with platform, dimensions: 12 ft. 2 in. L x 2 ft. 1/2 in. W, distance from ground: 5 ft. 4-1/2 in. H. Inlets: (1) 2 ft. 10-1/2 in. L x 2 ft. W product infeed, (1) 2 in. dia. water infeed port. Outlets: (1) 6 in. dia. overflow port, (2) 4 in. dia. drain ports. Overall dimensions: 20 ft. L x 7 ft. 2 in. W x 11 ft. H.

Product Details

  • Stock No: DWKN01
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Dolly Parton Wash Tank with Stainless Chain Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed