Stainless Steel Electric Panel

Stainless Steel Electric Panel

Stainless Steel Electric Panel. Mounted inside are: (9) NEMA Size 3 Starter with 120 V coil, (9) 100A Mag-Gard Adjustable Instantaneous Trip Circuit Breakers, (1) Nema Size 1 Starter with 120 V coil, (1) 30A Mag-Gard Adjustable Instantaneous Trip Circuit Breaker, (1) 600A Square D Company Thermal Magnetic Circuit Breaker. Overall dimensions: 6 ft. W x 1 ft. L x 7 ft. H.

Product Details

  • Stock No: BDPC026.15
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier
Stainless Steel Electric Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed