Stainless Steel Falling Film Plate Chiller

Stainless Steel Falling Film Plate Chiller

Stainless Steel Falling Film Plate Chiller. (12) 5 ft. W x 3 ft. 7 ft. H stainless steel sections. Number of corrugations: 36. Reservoir capacity: 250 gal. Inlets: (1) 2 in. dia. S-line fitting (water/solution), (12) 1-1/2 in. dia. flanged ports (media). Inlets: (12) 1-1/2 in. dia. flanged ports (media), (1) 4 in. dia. S-line fitting (water/solution). Overall dimensions: 6 ft. 4 in. L x 5 ft. 4 in. W x 7 ft. H.

Product Details

  • Stock No: KAAM0396.45
  • Manufacturer: Not Specified

Plate Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Falling Film Plate Chiller