- Product Details
Stainless Steel Feed Conveyor
Stainless Steel Feed Conveyor. Corro-Duty motor, 1/2 hp, 1745 rpm, 208-230/460 V, 1.9-2.0/1.0 amps, 60 Hz, 3 phase. Motor drive, 38.44 ratio, 45.39 output rpm. Conveyor dimensions: 120 in. L x 12 in. W. Overall dimensions: 11 ft. 9 in. L x 22 in. W x 34 in. H.
Product Details
- Stock No: SSLP852.3a
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!