- Product Details
Stainless Steel Filler
Stainless Steel Filler. Hardy Instruments Load Scale, Model: C2. Maximum aperture/clearance above belt: 15 in. W x 7-1/2 in. H. Belt dimensions: 36 in. L x 17-1/2 in. W. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 230/460 V, 1.6/0.8 amps, 60 Hz, 3 phase. Winsmith Motor Drive, 20 ratio, 86.25 rpm (final). Inlets: 26 in. L x 26 in. W hopper with an infeed of 15 in. L x 12 in. W. Outlets: (1) 10 in. L x 8 in. W discharge chute, (1) 9-1/2 in. L x 7 in. W discharge chute. Overall dimensions: 56 in. L x 26 in. W x 90 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
- Stock No: SABE109.1
- Manufacturer: Not Specified
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!