Stainless Steel Forming Cones

Stainless Steel Forming Cones

(25) Stainless Steel Cone. Cone connection: 3/4 in. fnpt. Overall dimensions: 5 in. dia. x 7-1/2 in. H.

Product Details

  • Stock No: KWBF775.a-01
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 5
  • Height (Inches): 7.5

Additional Product Details

Stainless Steel Forming Cones
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed