Stainless Steel Frame Belt Conveyor - 8 in. Wide

Stainless Steel Frame Belt Conveyor - 8 in. Wide

(3) Stainless Steel Frame Belt Conveyor. Conveyor belt: Maximum aperture/clearance: 10 in. W x 7 in. H. Belt Dimension: 8 in. W x 2 ft 11 in. L. Baldor Industrial Electric Motor, 1/2 HP, 1725 RPM, 230/460 V, 1.5 AMPS, 60 Hz, 3 phase. Hub City gear reducer. Infeed/exit height: 4 ft. 6 in. Overall dimensions: 3 ft. L x 2 ft. 6 in. W x 5 ft. 4 in. H.

Product Details

  • Stock No: DNBA049
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Frame Belt Conveyor - 8 in. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed