- Product Details
Stainless Steel Funnel / Hopper
Stainless Steel Funnel. Approximate overall capacity: 1 gallon. Funnel diameter is 6 in. x 8 in. straight side. Outlet: 2 in. sanitary OD, 1-1/2 in. ID. Overall dimensions: 6 in. L x 6 in. W. x 12-3/4 in. H.
Product Details
- Stock No: SSND101.1-02
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Miscellaneous Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Outlet: 2 in. sanitary OD, 1-1/2 in. ID
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 6
- Width (Inches): 6
- Height (Inches): 12.75
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!