Stainless Steel Funnel Tank/Hopper
Stainless Steel Funnel Tank/Hopper Section. Inlets: (1) 4 in. W x 3 ft. 8 in. L. (top infeed). Outlets: (1) 4 in. W x 5 in. L. (bottom discharge). Overall dimensions: 4 ft. L x 1 ft. 6 in. W x 5 ft. 7 in. H.
Product Details
- Stock No: UGHB010.
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 18
- Height (Inches): 67