Stainless Steel Holding Tank with Discharge Pump - 100 Gallons
Stainless Steel Holding Tank. Approximate tank capacity: 100 gallons. Internal tank dimensions: 39 in. dia. x 19 in. straight wall. Material of construction: 316 stainless steel. Also included is a rotary-lobe positive displacement pump with rectangular inlet for thick materials. Overall dimensions: 2 ft. 6 in. L x 2 ft. 4 in. W x 6 ft. 3 in. H.
Product Details
- Stock No: SSFF1017.9
- Manufacturer: Not Specified
- Serial Number: 654
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 28
- Height (Inches): 75