Stainless Steel Holding Tube- 15 Gallon
Stainless Steel Holding Tube- 15 Gallon
Stainless Steel Holding Tube- 15 Gallon. Tube dimensions: (9) 2 in. diameter x 125 in. L. Inner diameter: 1.90 in. Thickness: 0.10 in. Capacity: 15 gallons. Inlet: (2) 2 in. threaded (male), 2 in. ‘S’ line fitting. Outlet: 2 in. ‘S’ line. Overall dimensions: 132 in. L x 33 in. W x 71 in. H.
Product Details
- Product ID: 7145
- Stock No: OI178.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Holding Tube- 15 Gallon. Tube dimensions: (9) 2 in. diameter x 125 in. L. Inner diameter: 1.90 in. Thickness: 0.10 in. Capacity: 15 gallons. Inlet: (2) 2 in. threaded (male), 2 in. ‘S’ line fitting. Outlet: 2 in. ‘S’ line. Overall dimensions: 132 in. L x 33 in. W x 71 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Holding Tube- 15 Gallon
- product_id: 7145
- stock_no: OI178.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.