Stainless Steel Holding Tube

Stainless Steel Holding Tube

Stainless Steel Holding Tube. Inlets/outlets: (2) 3 in. ACME. (1) 3 in. FNPT. Overall dimensions: 10 ft. 8-1/2 in. L x 3 ft. 1/2 in. W x 7 ft. 6 in. H.

Product Details

  • Stock No: TACJ0832.6
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 128.5
  • Width (Inches): 36.5
  • Height (Inches): 90

Additional Product Details

Stainless Steel Holding Tube

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed