- Product Details
Stainless Steel Honeycomb Flat Wire Conveyor Belt
Stainless Steel Honeycomb Flat Wire Conveyor Belt - 175 Ft. Width of chain: 3 ft. 7-3/4 in. Gap between links: 1 in. Thickness of flat wire: 0.045 in. Distance between rods: 1-1/4 in. Rod diameter: 0.118 in. Overall dimensions: 84 ft. L x 3 ft. 7 in. W x 5/16 in. H.
Product Details
- Stock No: NOI8013.
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Belts
- Conveyor Width (inches): 43.75
- Conveyor Length (inches): 2100
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 1008
- Width (Inches): 43
- Height (Inches): 0.3125
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!