Stainless Steel Horizontal Jacketed Tank- 3,500 Gallon
Stainless Steel Horizontal Jacketed Tank. Rated capacity: 3500 gallons. Percent cold wall: 50%. Dual sprayball. Agitator: 15 in. dia. Manway: 20 in. W x 16 in. H. Baldor Industrial Motor, 1-1/2 hp. Overall dimensions: 14 ft. 4 in. L x 9 ft. W x 9 ft. 6 in. H. (HB1).
Product Details
- Stock No: pSHCC166.
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Horizontal Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? Yes
- Tank Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. bevel with hex (media), (1) 2 in. dia. ACME fitting (sprayball), (1) 2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. bevel with hex (media), (1) 2- 1/2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting (discharge)
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1.5
- Motor RPM: 1740
- Motor Voltage: 208-230/460
- Motor Amps: 4.2-4/2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 145T
Dimensions:
- Length (Inches): 172
- Width (Inches): 108
- Height (Inches): 114