Stainless Steel Horizontal Jacketed Tank-6,000 Gallons

Stainless Steel Horizontal Jacketed Tank-6,000 Gallons

Horizontal Jacketed Holding Tank- 6,000 Gallon. S/N 78934. (3) spray balls on top, (2) double agitators. Atles tank pump: type 407059, S/N Y5A54. Inlet/outlet: (2) 4 in. Lincoln Electric Motor: 10 hp, 1,745 rpm, 575 V, 60 Hz, 10.4 amps, 3 phase. Inlet/outlet descriptions: 20 in. manway, 1-1/2 in. jacketed input/output, 1/2 in. input/output, 2 in. bottom drain, 1-1/2 in. input/output bottom, 1-1/2 in. input/output bottom, 1/2 in. temp. input, 3/4 in. temp. input, 4 in. top window. Outside dimensions: 18 ft 9 in. L x 8 ft 7 in. W x 10 ft 7 in. H.

Product Details

  • Stock No: END58401.58
  • Manufacturer: Not Specified
  • Serial Number: 78934

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Horizontal Jacketed Tank-6,000 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed