Stainless Steel Horizontal Single Shell Tank- 30 Gallon

Stainless Steel Horizontal Single Shell Tank- 30 Gallon

Stainless Steel Horizontal Single Shell Tank- 30 Gallon. Inlet: 12 in. dia manway. Outlet: 1/2 in. dia. NPT (female), 1/2 in. dia. port. Overall dimensions: 33 in. L x 23 in. W x 56 in. H.

Product Details

  • Product ID: 7875
  • Stock No: OI243.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Horizontal Single Shell Tank- 30 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed