Stainless Steel Hydraulic Power Pack

Stainless Steel Hydraulic Power Pack

Stainless Steel Hydraulic Power Pack. Food grade hydraulic oil only. Stainless Steel Tank- 90 Gallon. Dimensions: 3 ft. L x 1 ft. 8 in. W x 2 ft. 5 in. H. Vescor Hydraulic Pump with Baldor Electric Motor, 15 hp, 1765 rpm, 230/460 V, 37/18.5 amps, 60 Hz, 3 phase. Vickers Relief Valve, S/N: CT 10 B30, pressure range (min/max): 125/1000 psi. Overall dimesions: 4 ft. 4 in. L x 2 ft. 10 in. W x 5 ft. 7-1/2 in. H.

Product Details

  • Stock No: DTTC2081.
  • Manufacturer: Vescor

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Hydraulic Power Pack
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed