Stainless Steel Incline Conveyor

Stainless Steel Incline Conveyor

Stainless Steel Incline Conveyor. Maximum product width: 17-1/2 in. W. Belt cleat: 3 in. H. Gap between the paddles of the cleats: 12 in. Baldor Motor, 3/4 hp, 1750 rpm, 90 V, 7.6 amps. Infeed: 40-1/2 in. H. Exit height: 8 ft. 8 in. H. (2) 18 in. W x 18 in. H access doors. Hopper inner dimensions: 45 in. L x 41 in. W x 39 in. deep. Overall dimensions 8 ft. 10 in. L x 45 in. W x 117 in. H.

Product Details

  • Stock No: ENAE65058.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Incline Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed