- Product Details
Stainless Steel Insulated Farm Tank- 1000 Gallon
Stainless Steel Insulated Farm Tank- 1000 Gallon. (2) Milk Master Tank Mixer Motors with 28 in. dia. agitator blades. Agitator shaft dimensions: 3/4 in diameter x 36 in. H. Manway: 18 in. dia. Sprayball system. Sprayball inlet: 2 in. threaded, tank inlet: 2-1/2 in. 'S' line. Tank discharge: 2 in. threaded. Overall dimensions: 10 ft. 6 in. L x 64 in. W x 75 in. H.
Product Details
- Stock No: IME4002.
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!