Stainless Steel Jacketed Horizontal Tank- 5,000 Gallon

Stainless Steel Jacketed Horizontal Tank- 5,000 Gallon

Stainless Steel Jacketed Horizontal Tank- 5,000 Gallon. S/N: WT- 2. Tank is available with (2) 6 in. dia. sight glasses, (2) sprayballs for easy cleaning, and (1) 20 in. L x 16 in. W oval manway for simple maintenance. Inlets: (2) 1-1/2 in. dia. S-line fittings (sprayballs), (2) 1-1/2 in. dia. NPT (female-jacket), (1) 2-1/2 in. dia. port with a 4-bolt square flange that has (4) 3/4 in. dia. attachment holes at a center-to-center distance of 4 in. Outlets: (1) 2 in. dia. threaded fitting, (2) 2 in. dia. S-line fittings, (1) 3 in. dia. vent, (1) 3 in. S-line fitting. Overall dimensions: 8 ft. 6 in. dia. x 15 ft. 3 in. L. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.

Product Details

  • Stock No: BAME001.12
  • Manufacturer: Not Specified
  • Serial Number: WT- 2

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Jacketed Horizontal Tank- 5,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed