Stainless Steel Jacketed Processing Tank-150 Gallon
Stainless Steel Jacketed Processing Tank-150 Gallon
Stainless Steel Jacketed Processing Tank-150 Gallon. Cone bottom. Inside dimensions (straight wall): 30-1/2 in. dia. x 47 in. H. Side-scrape agitator: 26-1/2 in. W x 46 in. H. Agitator has (12) 12 in. L blades and (10) 7-1/2 in. intermediate blades. Its (3) 34 in. long legs are attached to a 48 in. L x 37-1/2 in. W x 12 in. H base with casters for easy maneuverability. Sew-Eurodrive Motor, 1.5 hp, 1700 rpm, 230/460 V, 4.75/2.35 amps, 60 Hz, 3 phase. Sew-Euro Variable Speed Drive Module, Rpm Input: 453-2264, Rpm Output: 1600-7800, Torque: 980. Inlets: (1) 2-1/2 in. male pipe threaded port. Outlet: (1) 3 in. male pipe threaded port. Inlet/Outlet for heat supply: (2) 3 in. female pipe thread ports. Overall dimensions: 66 in. L x 38 in. W x 107 in. H.
Product Details
- Product ID: 5797
- Stock No: tAFP001.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Jacketed Processing Tank-150 Gallon. Cone bottom. Inside dimensions (straight wall): 30-1/2 in. dia. x 47 in. H. Side-scrape agitator: 26-1/2 in. W x 46 in. H. Agitator has (12) 12 in. L blades and (10) 7-1/2 in. intermediate blades. Its (3) 34 in. long legs are attached to a 48 in. L x 37-1/2 in. W x 12 in. H base with casters for easy maneuverability. Sew-Eurodrive Motor, 1.5 hp, 1700 rpm, 230/460 V, 4.75/2.35 amps, 60 Hz, 3 phase. Sew-Euro Variable Speed Drive Module, Rpm Input: 453-2264, Rpm Output: 1600-7800, Torque: 980. Inlets: (1) 2-1/2 in. male pipe threaded port. Outlet: (1) 3 in. male pipe threaded port. Inlet/Outlet for heat supply: (2) 3 in. female pipe thread ports. Overall dimensions: 66 in. L x 38 in. W x 107 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Jacketed Processing Tank-150 Gallon
- product_id: 5797
- stock_no: tAFP001.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.