Stainless Steel Jacketed Vacuum Kettle - 750 Gallon

Stainless Steel Jacketed Vacuum Kettle - 750 Gallon

Stainless Steel Jacketed Vacuum Kettle. Inside tank dimensions: 4 ft. 6 in. dia. x 6 ft. 8 in. H. 1/3 jacketed with internal stationary 1-1/2 in. dia. steam coil. Inlets/outlets: (1) 1 ft. 6 in. manway. (1) 10-1/2 in. flange with (12) 7/8 in. mounting holes at 3-3/4 in. adjacent, and 1 ft. 2-3/8 in. opposite. (1) Lee Fluid Flow ball valve with (2) 3 in. S-line. (1) Lee Fluid Flow ball valve with (1) 1-1/2 in. S-line. (1) ¾ in. FNPT, (1) ¾ in. MNPT, (2) 1-1/2 in. MNPT, (1) 2 in. MNPT, (1) 1-1/4 in. FNPT. Overall dimensions: 5 ft. 7 in. L x 5 ft. W x 12 ft. H. *Note: we pressure tested the jacket on this unit and found multiple leaks to the inside and outside of the tank.

Product Details

  • Stock No: SCJC375.35
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Kettles
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 1 ft. 6 in. manway. (1) 10-1/2 in. flange with (12) 7/8 in. mounting holes at 3-3/4 in. adjacent, and 1 ft. 2-3/8 in. opposite. (1) Lee Fluid Flow ball valve with (2) 3 in. S-line. (1) Lee Fluid Flow ball valve with (1) 1-1/2 in. S-line. (1) ¾ in. FNPT, (1) ¾ in. MNPT, (2) 1-1/2 in. MNPT, (1) 2 in. MNPT, (1) 1-1/4 in. FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 67
  • Width (Inches): 60
  • Height (Inches): 144

Additional Product Details

Stainless Steel Jacketed Vacuum Kettle - 750 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed