Stainless Steel Jet Spray COP Tank- 140 Gallon

Stainless Steel Jet Spray COP Tank- 140 Gallon

Stainless Steel Jet Spray COP Tank- 140 Gallon. Inside dimensions: 72 in. L x 20 in. W x 23-3/4 in. H. Number of spray jets: 24. Inlets: (1) 2-1/2 in. dia. S-Line port, (1) 2 in. dia. S-Line port, (1) 2 in. dia. ACME fitting, (2) 2 in. dia. S-Line. Outlets: (2) 2 in. dia. S-Line ports, (1) 2-1/2 in. dia. S-Line port. Overall dimensions: 79 in. L x 24-1/2 in. W x 38-1/2 in. H.

Product Details

  • Stock No: HDWC138.37
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Jet Spray COP Tank- 140 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed