Stainless Steel Ladder with Safety Cage

Stainless Steel Ladder with Safety Cage

Stainless Steel Ladder with Safety Cage. (17) 1 ft. 4-1/2 in. W steps. Distance between steps: 10-1/2 in. Safety cage height: 12 ft. 6 in. L. Overall dimensions: 3 ft. 8 in. L x 2 ft. 11 in. W x 19 ft. 6 in. H.

Product Details

  • Stock No: NOI8005.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 35
  • Height (Inches): 234

Additional Product Details

Stainless Steel Ladder with Safety Cage
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed