- Product Details
Stainless Steel Manifold with Control Box
Stainless Steel Manifold. Drip Pan- 3 Gallon, inside straight-wall dimensions: 1 ft. 3 in. L x 4 in. W x 4 in. H. Inlets: (4) 2 in. dia. S-line fittings, (1) 2 in. dia. port. Outlets: (1) 1-1/2 in. dia. discharge (drain pan), (5) 2 in. dia. ACME fittings. Overall dimensions: 1 ft. 4 in. L x 11 in. W x 1 ft. 10-1/4 in. H. Hoffman Stainless Steel Control Box. Cat No: A-606CHNFSS. Overall dimensions: 7 in. L x 4-1/2 in. W x 8 in. H.
Product Details
- Stock No: RPCN161C
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!