Stainless Steel Mezzanine

Stainless Steel Mezzanine

Stainless Steel Mezzanine. Grating opening size: 1-1/4 in. L x 1-1/4 in. W x 1-1/2 in. H. Grating section size: (1) 10 ft. L x 4 ft. 4 in. W x 1-1/2 in. H, (2) 4 ft. 4 in. L x 3 ft. 9 in. W x 1-1/2 in. H, (3) 5 ft. 10 in. L x 4 ft. 4 in. W x 1-1/2 in. H. Weight: 880 lbs. Overall dimensions: 19 ft. 9 in. L x 5 ft. 11 in. W x 14 in. H.

Product Details

  • Stock No: SGMI013.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Mezzanine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed