Stainless Steel Milk Tanks-10 Gallon

Stainless Steel Milk Tanks-10 Gallon

Buhl and Spartanburg Steel Products Inc. Milk Tanks-10 Gallon. Inside straight-wall dimensions: 1 ft. 1 in. dia. x 18 in. H. Sanaloy finish stainless steel. Inlet/outlet: (1) 7 in. dia. port. Overall dimensions: 1 ft. 1 in. L x 1 ft. 1 in. W x 2 ft. H.

Product Details

  • Stock No: HDWR118.1-01
  • Manufacturer: Buhl and Firestone

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Horizontal
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlet/outlet: (1) 7 in. dia. port

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 13
  • Width (Inches): 13
  • Height (Inches): 24

Additional Product Details

Stainless Steel Milk Tanks-10 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed