Stainless Steel Mix and Blend Tank- 650 Gallon
Stainless Steel Mix and Blend Tank- 650 Gallon
Stainless Steel Mix and Blend Tank- 650 Gallon. Tank is equipped with a high-speed, direct drive mixer and reduced speed mixer. Direct Drive Mixer has a 2 in. dia. shaft and a 8-1/2 in. dia. propeller with a Marathon Electric Motor, 7-1/2 and 5 hp, 1740 and 1450 rpm, 230/460-190/380 V, 20/10-16.88.4 amps, 60/50 Hz, 3 phase. Secondary Mixer has a 1-1/2 in. dia. shaft and a 9 in. dia. propeller with a U.S. Motor, 7.5 hp, 1740 rpm, 230/460 V, 20/10 amps, 60 Hz, 3 phase. Inlets: open top. Outlets: (1) 2-1/2 in. dia. FNPT discharge. Overall dimensions: 75 in. L x 64 in. W x 96 in. H.
Product Details
- Product ID: 8057
- Stock No: tSLDC001.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Mix and Blend Tank- 650 Gallon. Tank is equipped with a high-speed, direct drive mixer and reduced speed mixer. Direct Drive Mixer has a 2 in. dia. shaft and a 8-1/2 in. dia. propeller with a Marathon Electric Motor, 7-1/2 and 5 hp, 1740 and 1450 rpm, 230/460-190/380 V, 20/10-16.88.4 amps, 60/50 Hz, 3 phase. Secondary Mixer has a 1-1/2 in. dia. shaft and a 9 in. dia. propeller with a U.S. Motor, 7.5 hp, 1740 rpm, 230/460 V, 20/10 amps, 60 Hz, 3 phase. Inlets: open top. Outlets: (1) 2-1/2 in. dia. FNPT discharge. Overall dimensions: 75 in. L x 64 in. W x 96 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Mix and Blend Tank- 650 Gallon
- product_id: 8057
- stock_no: tSLDC001.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.